Black 3 in x 12 in Glass Glossy Wall Subway 5 sqft/case, 20PK
- Mfr # APLA88091 3X12A
- Zoro # G511319704
Key Features
Specifications
Details
- MFR #
- APLA88091 3X12A
- Zoro #
- G511319704
- UPC #
- 840175524327
- Country of Origin
- China
- Color
- Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 0.31 in
Description
Sleek and modern style. This glass subway tile is known for its high gloss sheen and easy appearance giving it its timeless beauty. Its simple 3x12 rectangular shape is a versatile touch to any design and lets the tile speak for itself. Coming with a polished surface that’s easy to spray and wipe clean, this glass tile makes a great low-maintenance option for areas that are prone to get continuous spills and splashes such as the bathroom and kitchen. This glass subway tile can make a real statement when you add a fun pattern trying different layouts. It lets you try a variety of non-traditional patterns for an accent wall, patio, garage wall, shower or kitchen backsplash, including herringbone, vertical stack and chevrons that can give the space a delightful and dynamic look. Whichever way you choose to install, this glass subway tile reflects natural light and brightens up the space for a more welcoming appearance.
- Weight and Dimension: Individual tile - 3- in x 12- in, Thickness - 0.31- in, Sq ft per sheet - 0.250, Sheets per box - 20, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.