Shop ANDOVA TILES
See all product information
Create Account
Kendel 3" x 14" Glass Wood Look Subway Tile, PK30
- Mfr # ANDKEN155
- Zoro # G705670345
product price:
$
10.89
/pk of 30, $0.36/ea
Key Features
Length
14 In
Width
3 In
Thickness
0.3125 In
Color
Dawn
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDKEN155
- Zoro #
- G705670345
- UPC #
- -
- Country of Origin
- China
- Color
- Dawn
- Material
- Glass
Dimensions
- Length
- 14 In
- Width
- 3 In
- Thickness
- 0.3125 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11-3/4" x 11-3/4" = 0.96 SQF
- • Create unique patterns and designs on bathroom, kitchen, and living room walls.
- • Natural wood-look glass subway tile
- • Easy to clean and maintain.
- • Intended for wall installation only. This includes indoor, outdoor, and shower walls.
- • Tile size: 3" x 14"
- • Explore different patterns including stacked, brick, herringbone, and basketweave
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.