Black Basket Weave With White Dots 5 sq.ft 12 in. x12 in. Marble Mosaic Tile, 5PK

  • Mfr # APLTX99B30PEC54

  • Zoro # G309578207


product price:  $172.99
/pk 5, $34.60/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Thickness
0.37"
Material
Stone
Shape
Basket weave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTX99B30PEC54
Zoro #
G309578207
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
12"
Thickness
0.37"

Details

Material
Stone
Shape
Basket weave
Color
Black
Tile Use
backsplash, shower, bathroom, patios, garage floor
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Create a warm and beautiful space with our 12x12 black polished natural stone basketweave patterned mosaic tile from Apollo Tile. Perfect for a kitchen backsplash, bathroom backsplash, shower floor or accent wall. Get special discounts for professionals, contractors, and architects when you call us at +1 415 316 0898!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products