Blizzard Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88047-15A
- Zoro # G211320222
Key Features
Specifications
Details
- MFR #
- T88047-15A
- Zoro #
- G211320222
- UPC #
- 840175525058
- Country of Origin
- China
- Color
- Blizzard Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Details matter when it comes to finishing off a tile project, and tile trims are no exception. A stylish way to cover the edges of your tiles, this glass pencil liner is a great way to give your tile installation a clean finish and streamlined look. It ensures a smooth transition between two types of tiles, and completes the look of your exposed tiles where edges are visible. Use this glass flat liner for a modern and refined touch at the top of a shower wall, kitchen backsplash, or around a niche or mosaic tile border. It also helps create striking focal points when used around eye-catching patterns as a frame, making your tile design stand out instead of blending in. Get creative by pairing this glossy glass pencil trim with stone or ceramic tiles, or mix and match with different color glass tiles for a rich sense of depth in your room. In addition to crafting a sleek and sophisticated look, completing your wall or floor tiles with a glass pencil tile will make your design much easier to clean and maintain thanks to its non-porous and stain-resistant surface.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.