Skosh 11.6inx11.6in Glossy Emerald Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 10PK
- Mfr # APLNB88GN442A
- Zoro # G911637637
Key Features
Specifications
Product Information
- MFR #
- APLNB88GN442A
- Zoro #
- G911637637
- UPC #
- 840175582747
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Green
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Add a vibrant burst of green to your interiors with this reflective glass mosaic tile! The deep emerald palette gives this mosaic design a calming feel, evoking the beauty of cool lagoon waters. It can transform your kitchen, bathroom, or any other interior area into a bathed-in-green space that will transport you to a relaxation haven. Let this green tile transform your home with its beautiful rainbow glow in a modern coastal kitchen, contemporary bath or living room space that craves for a pop of color!. These square mosaic tiles are extremely versatile thanks to their timeless layout, as well as practical for wet floors as grout lines provide added slip-resistance. Glossy green glass tiles will catch the light in a wonderful way, bringing the rooms a luxe, brighter note!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.