Blizzard Blue 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88047M-15A
- Zoro # G511320212
Key Features
Specifications
Details
- MFR #
- T88047M-15A
- Zoro #
- G511320212
- UPC #
- 840175525164
- Country of Origin
- China
- Color
- Blizzard Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Achieve a smooth and elegant transition in your tile project with a flat glass liner. Our matte pencil tile features an icy blue hue with a cool undertone to create a soft and authentic appeal. Use this modern trim piece for the corners or the perimeter of your tile design, and finish the raw tile edges for a professional look. Designed for interior and exterior wall installations as well as tile flooring designs, this sleek pencil tile can be used for the backsplashes, shower pans, accent walls and more! If you have a glass mosaic tile design, don’t forget to finish it off with a sophisticated accent border. Our flat pencil tile can frame your beautiful tile work and make it the focal point of a room just like a painting. Using this glass pencil liner as a contrast to glossy tiles or tiles in different materials can emphasize texture while adding life to installations.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.