
Blue 12.2 in x 12.2 in Glass Glossy Floor and Wall Mosaic Tile 10.34 sqft/case, 10PK
Mfr # APLAPN8803A
Zoro # G211320475
product price:Â $348.99
/pk 10, $34.90/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
12.2 in
Thickness
0.25 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLAPN8803A
Zoro #
G211320475
UPC #
840175523078
Country of Origin
China
Dimensions
Length
12.2 in
Width
12.2 in
Thickness
0.25 in
Details
Color
Blue
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool and More
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
10.34 sq. ft
Description
Sleek and graphic, this glass penny tile comes with an impeccable stylish charm and durability. The delightful combination of the neutral hues and luminous glass surface makes any interior look attractive. Its polished finish captivates the beautifully reflecting light - perfect to add a glamorous appeal to your kitchen backsplash, bathroom floor or accent wall designs. Small tiles increase grout lines which improve the grip on tile surface, making tile a practical solution for the walk-in shower, bathroom or entryways where slip-resistance may be a concern. The classic penny round pattern gives interest with the ability to visually expand small rooms with limited square footage. Give a modern feel to your vanity backsplash, shower or fireplace with durable glass tiles that will fill the room with a luminous light-reflecting effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.