Blue Black 11.7 in x 11.7 in Glass Glossy Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK

  • Mfr # APLPST88053A

  • Zoro # G111320483


product price:  $127.99
/pk 5, $25.60/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Color
Blue and Black
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLPST88053A
Zoro #
G111320483
UPC #
840175525294
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.7 in
Thickness
0.31 in

Details

Color
Blue and Black
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Square
Finish
Glossy
Coverage Area
4.75 sq. ft

Description

These glass mosaic tiles provide wonderful opportunities to play around with light while keeping subdued neutrals as the color scheme. Your backsplash doesnt have to play it safe. Set it free and make a splash with some unexpected touches of glossy glass tile! This modern glass tile can totally change the look of your kitchen backsplash, shower or accent wall while adding a shiny glow to the space at once. If youre not quite ready to commit to a full room of glass tiles, adding this mosaic tile to one area can still keep things interesting. A stove backsplash or a simple border that runs across the shower or vanity surround will ramp up the glamour while echoing with stainless steel fixtures. This glass mosaic tile is more than just a pretty face - its a durable and low maintenance option thanks to its impervious surface that is resistant to water and stains.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.