Blue Gray 10.4 in x 10.4 in Glass Glossy, Matte Floor and Wall Mosaic Tile 3.76 sqft/case, 5PK
- Mfr # APLICL8806A
- Zoro # G711320296
Key Features
Specifications
Details
- MFR #
- APLICL8806A
- Zoro #
- G711320296
- UPC #
- 840175527304
- Country of Origin
- China
- Color
- Blue and Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Herringbone
- Finish
- Glossy, Matte
- Coverage Area
- 3.76 sq. ft
Dimensions
- Length
- 10.4 in
- Width
- 10.4 in
- Thickness
- 0.31 in
Description
Can't decide between a trendy surface and classic shape? Why not combine them? This glass mosaic tile offers the best of both worlds with a sleek reflective surface that multiplies the vintage character of the chevron pattern. The iridescent glass not only enhances the dynamic appeal of these zig-zag shapes but also creates a translucent surface that gives the room a more spacious feel. Create a sense of old-world appeal and gentle illumination in the bathroom with a glass chevron shower, accent wall or vanity backsplash. Looking to add pattern and texture to a monochromatic kitchen? This mosaic tile breaks up the space with visual texture and a refined elegance. Whether you want to take a traditional kitchen to a whole new contemporary level or create a stunning graphic pattern around the fireplace, this glass chevron tile personalizes the room in an instant. While glass tile imparts crispness throughout the room, it comes with the added advantage of being low-maintenance and stain-resistant - perfect for shower, stove backsplash and commercial designs.
- Weight and Dimension: Individual tile - 1.2-in x 3.5-in + 0.5-in x 3.5-in, Mosaic sheet - 10.4-in W x 10.4-in L, Thickness - 0.31-in, Sq ft per sheet - 0.751, Sheets per box - 5, Sq ft per box - 3.76
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.