Skosh 11.6inx11.6in Glossy Shimmer Cobalt Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK
- Mfr # APLNB88BL565A
- Zoro # G011637438
Key Features
Specifications
Details
- MFR #
- APLNB88BL565A
- Zoro #
- G011637438
- UPC #
- 840175582419
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
On the hunt for an attractive coastal-inspired tile design? Our deep blue glass tile is an exotic decor choice for a variety of design settings in your home or business setting. Be it an indoor or outdoor area you’re decorating, this glass tile is fresh, modern and durable to suit a variety of design needs. Be it a pop of blue color for your kitchen backsplash, slip-resistant shower floor tile or temperature-resistant outdoor tile. Calm yet dramatic, the reflective glass tile showcases a variety of blue shades that creates an interesting surface to look at. This blue tile within an all-white kitchen or neutral bathroom design will be an incredible addition to emphasize a modern coastal charm! Whether you design a full-scale statement wall or use it as an accent or border, you won’t regret using it as a pop of color to your existing scheme for your floor or wall surfaces. .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.