Blue Gray 11.8 in x 12.2 in Glass Glossy, Matte Floor and Wall Mosaic Tile 5 sqft/case, 5PK
- Mfr # APLICL8808A
- Zoro # G211320420
Key Features
Specifications
Details
- MFR #
- APLICL8808A
- Zoro #
- G211320420
- UPC #
- 840175527380
- Country of Origin
- China
- Color
- Blue and Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Sticks
- Finish
- Glossy, Matte
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This luminous glass mosaic tile is a prime example of less is more. Tidy, trendy and charming, this tile checks all the boxes. Its sleek stacked linear pattern is simple and easy to style while the soothing palette creates the perfect canvas for any design preference. For those who prefer bolder shades, this iridescent tile can be a beautiful border for your vibrant designs too. If you don’t want a neutral bathroom to look flat or dull, this glass mosaic tile is the solution for a dash of depth and drama. Whether it’s a sleek vanity surround, tub or shower wall, this shimmering mosaic tile is sure to transport your bathroom from drab to fab. If elegant simplicity is your design goal in the kitchen, our linear glass tile will meet your design needs in the most beautiful way. When you crave for the minimal, clean aesthetic that glass tile offers, but looking for some subtle variation, this glass mosaic tile has the modern appeal you need.
- Weight and Dimension: Individual tile - 1-in x 1-in, Mosaic sheet - 11.8.-in W x 12.2-in L, Thickness - 0.31-in, Sq ft per sheet - 1, Sheets per box - 5, Sq ft per box - 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.