
Bois 10x60 Natural Wood Porcelain Large Format Plank Wall and Floor Tile (12.11 sq ft/case), 3PK
Mfr # ZEN88HON1060A
Zoro # G721722332
product price: $168.99
/pk 3, $56.33/ea
Sold in multiples of 5 for $844.95
Free Shipping & Returns
Key Features
Length
59 in
Width
9.85 in
Thickness
7.87 mm
Material
Porcelain
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZEN88HON1060A
Zoro #
G721722332
UPC #
198219534628
Country of Origin
Italy
Dimensions
Length
59 in
Width
9.85 in
Thickness
7.87 mm
Details
Material
Porcelain
Color
Beige
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Plank
Finish
Matte
Coverage Area
12.11 sq. ft
Description
Warm and timeless, this 10x60 matte porcelain tile captures the inviting character of natural honey-toned wood with the durability of porcelain. The surface mimics classic oak grain, blending golden-beige and soft brown tones for a look that’s both cozy and clean. Its elongated plank format and rectified edges create a seamless, elevated feel - ideal for flooring, accent walls, fireplace surrounds, patios, or commercial spaces. Designed to handle high-traffic and moisture-prone areas, this tile brings organic warmth into kitchens, bathrooms, mudrooms, and more. Effortless to maintain and endlessly versatile, it’s the perfect fusion of nature and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.