Cirkel 11.46 in. x 12.4 in. Glossy Green Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88014GNGA
- Zoro # G711637677
Key Features
Specifications
Details
- MFR #
- ORB88014GNGA
- Zoro #
- G711637677
- UPC #
- 840175541058
- Country of Origin
- China
- Material
- Porcelain
- Color
- Turquoise
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Do you retro decor as much as we do? These vintage-inspired penny tiles allow you to get a familiar look with a bright green palette in a super exciting way. There’s something familiar and comfortable yet charming about the marriage of retro and modern appeal in this penny rounds mosaic tile. Our customers are completely drawn to the shiny luster of this tile’s surface - it lets you showcase the vintage appeal of round mosaics with a contemporary flair. If you have a modern coastal kitchen decor that needs a tile upgrade, or a bathroom tile project to recreate with a glam style, these green tiles can help you! . Our green porcelain penny tiles are durable as a kitchen backsplash, bathroom flooring, accent wall or other indoor projects in your home or commercial settings. .
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.