
Bois 23.77in x 47.25in Matte Beige Porcelain Rectangular Wall and Floor Tile 15.49 sqft/case, 2PK
Mfr # ZENCHVMAP2448
Zoro # G511637860
product price: $213.99
/pk 2, $107.00/ea
Sold in multiples of 4 for $855.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZENCHVMAP2448
Zoro #
G511637860
UPC #
840175541713
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Acer
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.49
Description
This wood-look tile gives you the best of both worlds-the beauty of hardwood, plus the durability of porcelain tile. A win-win for any residential or commercial project. This brown porcelain tile introduces the timeless look of wood to places where wood can never be installed - such as a kitchen backsplash, shower wall, shower flooring or outdoor spaces. A flexible and versatile design element for any residential or commercial project, it's a long-lasting choice you will enjoy for decades. Transform your space into a warm, authentic, and high-end interior with this wood-look 24x48 porcelain tile. We love this wood-look tile no matter what - it breaks up monotony and introduces visual texture that can really make a space stand out. Do you like wood accent walls that look artistic? Create one with this porcelain tile in the corner of a living space to a memorable decor that will impress.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.