
Bois 23.77in x 47.25in Matte Beige Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK
Mfr # ZENDECMAP2448
Zoro # G111637895
product price:Â $330.99
/pk 2, $165.50/ea
Sold in multiples of 4 for $1,323.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZENDECMAP2448
Zoro #
G111637895
UPC #
840175541751
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Acer
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.49
Description
This wood- look porcelain tile makes a fantastic choice for eye-catching walls and authentic floors throughout the home. Its versatility opens up a world of style possibilities - it can dress up a modern kitchen, classic living room, or contemporary bathroom space with different material combinations. With a nature-inspired palette and linear effect, this wood effect tile is valued for the texture it adds to a room-perfect for hallways, lobbies, or office spaces. When used as flooring, you can choose to dress your room with a distinctive style and create a continuous flow throughout the house. With its versatility in terms of color and texture, this porcelain tile infuses so much dimension to any indoor or outdoor space that it creates a lasting impression. Being water-resistant, it's a great alternative to traditional hardwood flooring, therefore an ideal choice for kitchens, mudrooms, bathrooms and outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.