0.6x12 in. Glossy Royal Blue Porcelain Bullnose Trim Wall and Floor Tile 0.5 sq ft/case, 10PK

  • Mfr # UMB88BLUBULA
  • Zoro # G615830181
product price: 
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
0.6 in
Thickness
0.38 in
Material
Porcelain
Shape
Pencils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UMB88BLUBULA
Zoro #
G615830181
UPC #
840175594177
Country of Origin
Spain

Dimensions

Length
11.8 in
Width
0.6 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Royal Blue
Shape
Pencils
Finish
Glossy
Application
Indoor/Outdoor
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors

Description

This bold royal blue bullnose trim is like a statement piece for your walls, with its deep, rich hue that adds a pop of drama to any design. The glossy finish elevates the color, creating reflections that give your space depth and a sense of luxury. Its 0.6x11.8"""" slim profile is perfect for clean, crisp edges—whether you're finishing a shower wall, framing a backsplash, pool or adding polish to a high-traffic commercial space. The slight variation (V2) in tone ensures just the right balance of uniformity and texture, making the design feel intentional yet organic. Pair it with classic white tiles for a high-contrast, nautical-inspired look, or layer it with lighter blues for a trendy monochromatic design. For a bolder take, mix it with gold or brass accents to bring out its opulent undertones. This trim is built to handle the demands of both residential and commercial spaces. Heat-resistant, durable, and moisture-friendly, it's ideal for everything from steamy showers to busy kitchen walls. Whether you're adding a touch of sophistication to a café or creating a dreamy bathroom oasis, this blue trim makes every edge feel perfectly finished—and undeniably stylish.


  • Tile Dimension: 0.6 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
  • Porcelain material with Glossy finish
  • Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products