Bois 23.77in x 47.25in Matte Brown Porcelain Rectangular Wall and Floor Tile 15.49 sqft/case, 2PK

  • Mfr # ZENCHVNAT2448

  • Zoro # G211637870


product price:  $250.99
/pk 2, $125.50/ea
Sold in multiples of 4 for $1,003.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZENCHVNAT2448
Zoro #
G211637870
UPC #
840175541720
Country of Origin
China

Dimensions

Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in

Details

Material
Porcelain
Color
Natural
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.49

Description

If you're looking for a simple way to take your space to that next level, this wood-look porcelain plank is a great way to do it. The unique wood-look grains offered in a durable porcelain finish means you can craft an authentic look in any room. The performance capabilities of this porcelain mean you have a wall or floor covering that's durable, waterproof and scratch resistant. Effortlessly elegant and natural, porcelain tiles are low maintenance in any space they're installed. From high-moisture kitchens to bathrooms and even showers, the hard wearing surface makes it applicable for indoor and outdoor applications. Whether it's a backsplash, accent wall, shower floor or outdoor application, we bet you'll love the geometric chevron pattern this tile showcases on the surface. Porcelain tile also lets you contribute to a sustainable home without compromising aesthetic quality.Get ready to bring a natural touch to your space with an enduring surface you will enjoy for many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.