Zahara 6x6 Dusty Blue Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK
- Mfr # APLSPL88INDMAT
- Zoro # G321722206
Key Features
Specifications
Details
- MFR #
- APLSPL88INDMAT
- Zoro #
- G321722206
- UPC #
- 198219534505
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Blue
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Zellige Square
- Finish
- Matte
- Coverage Area
- 5.38 sq. ft
Dimensions
- Length
- 5.9 in
- Width
- 5.9 in
- Thickness
- 7.87 mm
Description
Moody, grounded, and endlessly versatile - this 6x6 matte porcelain tile in deep indigo tones brings a sense of stillness and strength to any space. With soft variation across slate blue, charcoal gray, and weathered denim hues, it delivers a natural stone look with modern ease. The matte surface has a smooth, tactile feel that adds quiet texture without stealing the show. Perfect for floors and walls, bathrooms, laundry rooms, patios, fireplace surrounds, and even outdoor spaces, itâ€s built to handle life while keeping things calm and curated. Laid in a stacked pattern or soft offset, the finish feels architectural and refined. This isnâ€t just a neutral - itâ€s a mood, designed to anchor the spaces you return to every day.
- Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 80 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.