
Bois 23.77inx47.25in Matte Gray Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK
Mfr # ZENDECGRE2448
Zoro # G611637883
product price:Â $288.99
/pk 2, $144.50/ea
Sold in multiples of 4 for $1,155.96
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZENDECGRE2448
Zoro #
G611637883
UPC #
840175541744
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Gray
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.49
Description
Our customers love this gray porcelain tile due to its wood appeal and stain-resistant surface. A comfortable flooring choice that can enhance any space with an authentic hardwood appeal, this tile is a great alternative to wood with a waterproof finish. This tile can be installed in rooms where humidity or height would cause problems for hardwood. This wood-look tile offers many benefits such as durability, easy maintenance, color versatility, and ease of install. Perfect for indoor and outdoor spaces as well as humid spaces like bathrooms, showers and steam rooms, this tile is made to withstand. This gray porcelain tile is an easy way to add a patterned floor design to your living rooms. Love the look of shiplap? This long-wearing wood-look tile makes a gorgeous wall treatment without any maintenance requirements. Use it as a gray wall tile and add beautiful details to a contemporary living room or modern bathroom design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.