Splendor 11.81 in. x 11.81 in. Matte Beige Porcelain Mosaic Wall and Floor Tile 5.81 sqft/case, 6PK
- Mfr # IMP88EAWHMOS
- Zoro # G311637886
Key Features
Specifications
Details
- MFR #
- IMP88EAWHMOS
- Zoro #
- G311637886
- UPC #
- 840175541973
- Country of Origin
- China
- Material
- Porcelain
- Color
- Stone Beige
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Uniform Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 5.81
Dimensions
- Length
- 11.81 in
- Width
- 2 in
- Thickness
- 0.41 in
- Size
- 11.81 in x 11.81 in
Description
Step into a realm where artistic inspiration meets functionality. Let this stone-inspired porcelain tile be the cornerstone of your creative vision - whether you're aiming for a contemporary shower, classic kitchen backsplash or a timeless flooring design. The durability and longevity of porcelain makes it a reliable choice for residential projects as well as commercial areas, such as spas, swimming pools, hallways and lobbies. . The juxtaposition of this stone-look surface and cool neutral palette materials creates a captivating blend of old and new, forming a harmonious ambiance on any surface it’s applied. Embrace a minimalist aesthetic by pairing this beige porcelain tile with sleek, monochromatic furniture. The clean lines and geometric pattern of square tiles can also be a perfect backdrop for showcasing your contemporary style. Get ready to elevate your space with the allure of natural stone, while enjoying the benefits of porcelain durability!.
- Dimension: Tile: 11.81 x 11.81", Thickness: 10.32 mm, Sq ft per sheet: 0.97, Sheets per box: 6, Sq ft per box: 5.81
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.