Bois 24x48 Natural Wood Porcelain Large Format Fluted Wall Tile (15.55 sq ft/case), 2PK
- Mfr # ZENEIDEWOD2448
- Zoro # G621722241
Key Features
Specifications
Details
- MFR #
- ZENEIDEWOD2448
- Zoro #
- G621722241
- UPC #
- 198219534611
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Bathroom and shower walls, kitchen backsplash, steam room, garage and more
- Shape
- Fluted
- Finish
- Matte
- Coverage Area
- 15.55 sq. ft
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 7.87 mm
Description
Echoing the elegance of Scandinavian minimalism with a nod to Japanese craftsmanship, this natural wood-look porcelain tile delivers a fresh take on linear texture. The soft beige tone and ultra-thin slat pattern create a sense of warmth and direction, ideal for elevating shower walls, fireplace surrounds, or contemporary accent areas. The subtle grain effect offers the charm of natural wood without the upkeep, while the matte finish ensures a modern, low-sheen appeal. Crafted in durable porcelain, this tile is suitable for wet areas and high-humidity interiors, offering both beauty and longevity. With multiple porcelain faces and fine variation, it builds visual interest without overwhelming. Perfect for interior-inspired designs, this tile adds rhythm and refinement to both residential and commercial spaces.
- Tile Dimension: 24x48 in, thickness: 7.87 mm, sq ft per sheet: 7.78, sq ft per box: 15.55, sheets per box: 2
- Porcelain material with Matte finish
- Usage: Bathroom and shower walls, kitchen backsplash, steam room, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V3 balanced variation with noticeable diversity in shade and texture for added depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.