
Bois 7.87inx47.25in Matte Beige Porcelain Rectangular Wall and Floor Tile 12.91 sqft/case, 5PK
Mfr # ZEN88MAP848A
Zoro # G011637421
product price: $209.99
/pk 5, $42.00/eaSold in multiples of 4 for $839.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEN88MAP848A
Zoro #
G011637421
UPC #
840175541799
Country of Origin
China
Dimensions
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Details
Material
Porcelain
Color
Acer
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
12.91
Description
These wood-inspired tiles feature a warm acer look that's made of durable and water-resistant porcelain. It's a perfect material choice for both indoor and outdoor projects, whether that's a kitchen backsplash, bathroom flooring or living room wall. These tiles are sure to be the inviting accent wall you've been looking for. Good news: unlike natural hardwood floors, porcelain will not scratch or wear down over time. So rest assured that your tiles will remain beautiful for many decades, giving you a contemporary look with none of the hassle. Make your natural design dreams come true using authentic wood-look porcelain in your next tile project. Not only is the style charming- this high quality porcelain can hold up to any indoor or outdoor design project you have in mind. From floors to walls, showers to backsplashes, floors to decks, it's perfect for any interior or exterior design that will stand out from the crowd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.