
Bois 7.87inx47.25in Matte Beige Porcelain Rectangular Wall and Floor Tile 12.91 sqft/case, 5PK
Mfr # ZEN88NAT848A
Zoro # G511637426
product price: $209.99
/pk 5, $42.00/ea
Sold in multiples of 4 for $839.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZEN88NAT848A
Zoro #
G511637426
UPC #
840175541805
Country of Origin
China
Dimensions
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Details
Material
Porcelain
Color
Natural
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
12.91
Description
This 8x48 porcelain tile has the look of wood with all the strength and durability of porcelain finish. They're the perfect option for long lasting floor and wall design projects in your home or office space. Sure to add a touch of style and warmth to any space, the wood tones allow your space to remain in style for many decades. Unlike natural wood, these porcelain planks are water and stain-resistant - they can be used in moist and wet environments such as showers, mudrooms, bathrooms and steam rooms. The porcelain material is dense, which makes it withstand scratches ini busy households as well as commercial spaces. Perfect for a pet or kid-friendly home, porcelain tile can also be used in almost any setting where you want to incorporate a natural wood effect. Whether that's a cozy office space, coffee shop, or restaurant with hardwood-style floors - this tile has you covered..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.