
Bois 7.87inx47.25in Matte White Porcelain Rectangular Wall and Floor Tile 12.91 sqft/case, 5PK
Mfr # ZEN88BLN848A
Zoro # G111637475
product price: $209.99
/pk 5, $42.00/eaSold in multiples of 4 for $839.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEN88BLN848A
Zoro #
G111637475
UPC #
840175541690
Country of Origin
China
Dimensions
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Details
Material
Porcelain
Color
Blanco
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
12.91
Description
This porcelain tile lets you incorporate the wood-look aesthetic with a stain-resistant finish , addressing challenges of sustainability and endurance. Our wood-look porcelain tile is a popular design material as it's functional, versatile, and beautiful. With the ever-evolving technological advancements in the tile industry, this material's unmatched performance and longevity makes it a great alternative to hardwood floors. This white tile can be a stylish addition to indoor or outdoor projects while maintaining the intrinsic warmth and depth of wood. Provide a rich look on your residential and commercial floors with a non-scratchable, water and chemical resistant solution. From a minimalist bathroom to an edgy modern kitchen or contemporary living space, this wood look 8x48 porcelain tile can be incorporated into many design settings. Get ready to bring an earthy, authentic charm to your interiors with a white oak look on your wall or floor surfaces..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.