Bravura 2.5 x 10 in. Matte Bronze Ceramic Subway Wall Tile 5.06 sq ft/case, 30PK

  • Mfr # GAL88BRZ2510

  • Zoro # G815830103


product price: $227.99
/pk 30, $7.60/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Shape
Rectangle
Thickness
0.28 in
Finish
Matte
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAL88BRZ2510
Zoro #
G815830103
UPC #
840175593422
Country of Origin
Spain

Dimensions

Thickness
0.28 in
Width
2.5 in
Length
9.84 in

Details

Material
Ceramic
Shape
Rectangle
Finish
Matte
Color
Bronze

Description

The earthy richness of these 2.5x10 ceramic tiles in warm, moody brown tones is a vibe. Think of them as the perfect pairing for creating that cozy coffeehouse look or adding a little dramatic edge to your bathroom. The matte finish adds a soft, velvety texture thats irresistibly touchable, while the V4 variation means every tile has its own personality, giving your space that custom designer feel without the price tag.The shape? Classic rectangle, aka the MVP of tile layouts. Whether youre feeling a clean subway pattern or an eye-catching herringbone, this versatile shape has your back. It's the kind of tile that screams sophistication while still being totally approachable.Made for walls-kitchen backsplashes, statement walls, or even steam rooms for those spa-day vibes-its also resistant to frost, chemicals, and heat up to 150 degrees farenheit. Translation: its as tough as it is beautiful. Perfect for spaces where durability matters but style reigns supreme. Pro tip: pair it with light grout for a crisp, modern contrast or dark grout for that moody, seamless elegance.


  • Tile Dimension: 2.5 x 9.84 in., thickness: 7.14 mm, sq ft per sheet: 0.17, sheets per box: 30, sq ft per box: 5.06
  • Ceramic material with Matte finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V4 bold variation with dramatic shifts in tone and pattern for a striking, dynamic effect with 32 porcelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.