Silken 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall Tile 6.46 sq. ft./case 60-pack
- Mfr # CRE88MNT44A
- Zoro # G511637372
Key Features
Specifications
Details
- MFR #
- CRE88MNT44A
- Zoro #
- G511637372
- UPC #
- 840175541454
- Country of Origin
- China
- Color
- Tea Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.46 sq. ft
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Description
Bring a soothing color effect to your interiors with a green square tile design. This durable ceramic tile in a classic square format is perfect to use on residential walls as well as shower surrounds, vanity backsplashes, kitchen walls and more. Its textured finish gives it a handcrafted appeal that creates light-reflecting surfaces on any wall. Looking to update your shower area with a fresh tile design? This impervious ceramic tile will bring a feeling of tranquility into your shower with visual depth and interest. Applicable for a variety of home and commercial interior projects, this ceramic tile is a timeless choice. The comforting color tone embraces a minimalist feel while the textured finish provides a modern and fresh appeal. Perfect to minimize the time spent on cleaning your wall tiles in the kitchens and bathrooms where most splashes occur. This ceramic tile is a great alternative to wallpaper in your home thanks to its stain and water resistance. Add an extra layer of depth to your space with this textured tile that has a silk-look surface!
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 60, Sq ft per box: 6.458
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.