Brown Gray 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLHTC88537-MA
- Zoro # G511320038
Key Features
Specifications
Details
- MFR #
- APLHTC88537-MA
- Zoro #
- G511320038
- UPC #
- 840175523719
- Country of Origin
- China
- Color
- Brown and Gray
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Material
- Glass, Stone
- Shape
- Brick
- Finish
- Polished, Textured
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
There lies a sophisticated beauty in the combination of gray natural stone and a touch of metallic glamour. This neutral mosaic tile makes for an authentic aesthetic in the kitchens, showers, bathrooms and living rooms for those of you who are fond of a calm, modern ambiance. While its neutral scheme forms a soothing foundation, its irregular linear tile arrangement adds energy to design and makes any tile installation the center of attraction. This mosaic tile is great to add the natural stone beauty to your shower, kitchen backsplash, fireplace surround or flooring designs with a bit of shimmering appeal. It can turn any wall into a focal point with its subtle texture and linear pattern that easily elevates the surface with fine detail. Used as an accent tile, it’s a perfect complement to a variety of natural stone and metal tiles with its authentic textured detail.
- Weight and Dimension: Individual tile - 3.9- in x 0.9- in + 3.9- in x 0.6- in + 3.9- in x 0.4- in, Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31- in, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.