Brown White 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLHTC88536-MA

  • Zoro # G211320079


product price:  $177.99
/pk 5, $35.60/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Brown and White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLHTC88536-MA
Zoro #
G211320079
UPC #
840175523702
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Brown and White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Stone
Shape
Brick
Finish
Polished, Textured
Coverage Area
4.83 sq. ft

Description

APLHTC88536-MA


  • •Weight and Dimension: Individual tile - 3.9- in x 0.9- in + 3.9- in x 0.6- in + 3.9- in x 0.4- in, Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31- in, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.