Skosh 11.6 in. x 11.6 in. Glossy Pine Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN431A
- Zoro # G111637369
Key Features
Specifications
Product Information
- MFR #
- APLNB88GN431A
- Zoro #
- G111637369
- UPC #
- 840175582648
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Green
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
A glossy mosaic design with a touch of color and freshness - this blue tile with green undertones will make all your worries float away. Reminiscent of the cool lagoon waters, it creates an effect of depth on the walls with brilliant reflections. Imagine it as a deep blue mosaic backsplash tile in a beautiful modern white kitchen or shower area. Thanks to its longevity, the ease to cleann-porous quality of glass, it makes a practical choice for the walls where you like to keep maintenance at minimum. Ready to create a relaxing oasis at home? This tile would be amazing on the shower walls or around the tub for a beach-ready feel in your interiors. You can give any living area that much-needed island getaway using it as a backsplash, accent or decorative niche. Wherever you choose to install, our glass tile will amp up the tropical feeling of your space, just in a snap!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.