Cadence 3x16 Sage Green Porcelain Subway Wall and Floor Tile (14.21 sq ft/case), 44PK

  • Mfr # APLBTN88AMLBRK

  • Zoro # G821722324


product price:  $162.99
/pk 44, $3.70/ea
Free Shipping & Returns

Key Features

Color
Green
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain
Shape
Subway
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBTN88AMLBRK
Zoro #
G821722324
UPC #
198219533874
Country of Origin
Italy

Dimensions

Length
15.75 in
Thickness
7.87 mm
Width
2.95 in

Details

Color
Green
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain
Shape
Subway
Coverage Area
14.21 sq. ft
Finish
Matte

Description

Playful, refined, and rooted in modern design, this porcelain tile pairs a muted sage green body with fine vertical lines in a warm terracotta tone - delivering instant character to any space. The slim 3x16 brick format is perfect for creative accent walls, bathroom vanities, or even wrapped cabinetry, offering a fresh twist on the classic subway layout. With 20 unique faces and slight variation (V2), it brings subtle rhythm and artisan depth to every installation. Pressed edges and a matte finish keep the look clean and design-forward, while the tile’s durable porcelain body handles moisture and daily wear with ease. Ideal for indoor walls and light-use floors, this tile speaks to designers, creatives, and homeowners looking to make everyday spaces feel thoughtful and bold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.