24x48 in. Polished Bright White with Gray Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK
- Mfr # COS88WHT2448
- Zoro # G415830299
Key Features
Specifications
Details
- MFR #
- COS88WHT2448
- Zoro #
- G415830299
- UPC #
- 840175593385
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Bright White with Gray
- Shape
- Rectangle
- Finish
- Polished
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 0.41 in
Description
Bright white tones, streaked with gentle grey veining, bring a clean yet sophisticated look inspired by natural marble. The polished surface enhances the design with a subtle sheen that reflects light beautifully, making spaces feel larger and more inviting. The 24"x48" size reduces grout lines, creating a seamless flow that's both modern and practical. With moderate variation (V3) and nine unique porcelain faces, each tile feels fresh, elegant, and distinct. Whether installed on indoor walls, light or high-traffic floors, or in luxurious steam rooms, this tile excels in versatility and style. It’s perfect for bathrooms, upscale commercial spaces, or even outdoor walls that need a refined touch. Its durability ensures it performs beautifully in kitchens and living areas while adding a polished, timeless vibe to any design. It’s like a crisp white shirt for your home—versatile, elegant, and always on point. Pair it with sleek black fixtures for a bold contrast or warm wood tones for a soft, modern aesthetic. Perfect for anyone who believes sophistication is in the details.
- Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
- Porcelain material with Polished finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 9 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.