Cadence 3x16 Soft Gray Porcelain Subway Wall and Floor Tile (14.21 sq ft/case), 44PK
- Mfr # APLBTN88CEMBRK
- Zoro # G421722281
Key Features
Specifications
Product Information
- MFR #
- APLBTN88CEMBRK
- Zoro #
- G421722281
- UPC #
- 198219533911
- Country of Origin
- Italy
Dimensions
- Length
- 15.75 in
- Width
- 2.95 in
- Thickness
- 7.87 mm
Details
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Subway
- Finish
- Matte
- Coverage Area
- 14.21 sq. ft
Description
Concrete cool meets timeless architecture. This 3x16 brick-style porcelain tile is cast in a soft gray cement tone, with pressed edges lending a clean, urban subway layout. Its matte finish channels the raw appeal of polished concrete, while 20 unique faces and V2 tonal variation create a natural, handcrafted effect across walls and floors. Rated for indoor walls, light and high-traffic floors, showers, pools, steam rooms, and outdoor areas, it's as versatile as it is stylish. Low-maintenance and moisture-resistant, this tile brings sleek industrial character to kitchens, bathrooms, fireplace surrounds, or covered patios, appealing to designers and homeowners who balance casual sophistication with real-world durability.
- Tile Dimension: 3x16 in, thickness: 7.87 mm, sq ft per sheet: 0.32, sq ft per box: 14.21, sheets per box: 44
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.