Cadence 8x8 Dark Moss Green Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
- Mfr # APLBTN88SOTA
- Zoro # G821722263
Key Features
Specifications
Details
- MFR #
- APLBTN88SOTA
- Zoro #
- G821722263
- UPC #
- 198219534017
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Green
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square, Subway
- Finish
- Glossy
- Coverage Area
- 12.49 sq. ft
Dimensions
- Length
- 7.87 in
- Width
- 7.87 in
- Thickness
- 7.87 mm
Description
Rooted in nature, refined in finish. This 8x8 porcelain tile brings grounded elegance to interiors with its deep moss green glaze, subtly shaded to evoke forest floor tones and aged ceramic charm. The semi-gloss surface creates a quiet interplay of light and depth, while 20 unique faces and a V2 variation ensure visual interest without distraction. Pressed edges allow for clean grout lines in classic or creative layouts - from stacked walls to intricate floor designs. Crafted for real-world performance, itâ€s approved for indoor and outdoor use, including bathroom floors, shower walls, steam rooms, and pool applications. Easy to clean and made to last, this tile is a go-to for designers seeking color with earthy sophistication. For best results, pair with Laticrete Permacolor grout in charcoal or earthy neutrals.
- Tile Dimension: 8x8 in, thickness: 7.87 mm, sq ft per sheet: 0.43, sq ft per box: 12.49, sheets per box: 29
- Porcelain material with Glossy finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.