Cadence 8x8 Faded Terracotta Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
- Mfr # APLBTN88PESCA
- Zoro # G021722285
Key Features
Specifications
Product Information
- MFR #
- APLBTN88PESCA
- Zoro #
- G021722285
- UPC #
- 198219533980
- Country of Origin
- Italy
Dimensions
- Length
- 7.87 in
- Width
- 7.87 in
- Thickness
- 7.87 mm
Details
- Material
- Porcelain
- Color
- Beige, Terracotta
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square, Subway
- Finish
- Glossy
- Coverage Area
- 12.49 sq. ft
Description
A modern ode to handmade tradition, this 8x8 porcelain tile glows in a faded terracotta blush - a soft, sun-worn mix of clay and peachy warmth. Its semi-gloss glaze dances with light, while gentle variation and 20 unique faces give each piece a naturally aged, artisan look. Pressed edges allow for tight grout joints in stacked or offset layouts, whether used on shower walls, backsplashes, or entryway floors. With V2 variation and a handcrafted feel, it brings soulful texture to clean spaces. Rated for indoor and outdoor use, including steam rooms, pools, and high-traffic floors, this tile balances beauty with performance. Pair with Laticrete Permacolor grout in warm neutrals for seamless flow or deeper tones for contrast.
- Tile Dimension: 8x8 in, thickness: 7.87 mm, sq ft per sheet: 0.43, sq ft per box: 12.49, sheets per box: 29
- Porcelain material with Glossy finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.