Cadence 8x8 Gray Beige Porcelain Square Motif Wall and Floor Tile (12.49 sq ft/case), 29PK

  • Mfr # APLBTN88COMDEC

  • Zoro # G721722257


original price:  $150.99 , new price: $128.99 , 14 percent off
new price:  $128.99
/pk 29, $4.45/ea
Free Shipping & Returns

Key Features

Coverage Area
12.49 sq. ft
Finish
Matte, Glossy
Width
7.87 in
Thickness
7.87 mm
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBTN88COMDEC
Zoro #
G721722257
UPC #
198219533935
Country of Origin
Italy

Dimensions

Width
7.87 in
Thickness
7.87 mm
Length
7.87 in

Details

Coverage Area
12.49 sq. ft
Finish
Matte, Glossy
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square Motif
Material
Porcelain
Color
Beige, Gray

Description

Design meets rhythm in its purest form. This 8x8 porcelain tile brings playful geometry to the forefront with a bold grid of intersecting lines in soft gray against a matte white canvas. The look is architectural yet artistic - evoking mid-century patterning, Bauhaus discipline, or even the quiet symmetry of hand-drawn sketchbooks. The clean, graphic motif builds beautifully across walls or floors, creating subtle movement without overpowering the space. Smooth to the touch and built for durability, this tile is a perfect fit for shower walls, kitchen backsplashes, entryway floors, or even pool waterlines and steam rooms. Pressed edges ensure a crisp, seamless layout, while the porcelain body delivers effortless performance in moisture-prone and high-traffic areas alike. Whether used alone or paired with neutral field tile, it’s a modern classic designed to speak softly and carry bold style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.