Cadence 8x8 Warm Ivory Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
Mfr # APLBTN88PERLA
Zoro # G621722227
product price:Â $142.99
/pk 29, $4.93/ea
Free Shipping & Returns
Key Features
Color
White, Beige, Gray
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square / Subway
Thickness
7.87 mm
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBTN88PERLA
Zoro #
G621722227
UPC #
198219533973
Country of Origin
Italy
Dimensions
Thickness
7.87 mm
Length
7.87 in
Width
7.87 in
Details
Color
White, Beige, Gray
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square / Subway
Material
Porcelain
Finish
Glossy
Coverage Area
12.49 sq. ft
Description
Warm elegance meets everyday versatility. This 8x8 porcelain mosaic tile glows in a soft tan-perla shade, reminiscent of sun-bleached stone, with a refined matte gloss that lifts light while staying effortlessly grounded. Mounted loosely on mesh sheets for easy layout, each mosaic includes 20 distinct faces and slight V2 variation, ensuring every installation feels organic and uniquely tailored. Pressed edges provide polished precision in both grid and offset patterns. Built for full-spectrum use - from shower walls and kitchen backsplashes to high-traffic floors, steam rooms, pool accents, and covered patios - this tile is moisture- and stain-resistant, frost-worthy, and low-maintenance. Pair it with warm white grout for a seamless look or soft gray for subtle contrast. You get timeless tone, rugged performance, and Poised Perfection - ready for anything life throws at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.