Regalia 12x12 Beige Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK
- Mfr # VEL88ORO1212A
- Zoro # G121722307
Key Features
Specifications
Details
- MFR #
- VEL88ORO1212A
- Zoro #
- G121722307
- UPC #
- 198219534758
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Marble-look Veining
- Finish
- Matte
- Coverage Area
- 13.56 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
Bring timeless luxury into your home with this exquisite 12x12 marble-look porcelain tile, showcasing stunning golden and Gray veins elegantly set against a sophisticated white backdrop. Expertly crafted to replicate the captivating beauty of authentic marble, it offers both homeowners and designers the visual richness they desire with the practical advantages of porcelain tile - durable, low-maintenance, and cost-effective. Ideal for elevating kitchens, bathrooms, showers, and entryways, its polished surface creates a bright, spacious feel while ensuring lasting quality. Effortlessly blending classic charm with modern versatility, this tile is a perfect choice for contemporary backsplashes, elegant flooring, or captivating feature walls, transforming any interior space with refined elegance.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 13.56, sheets per box: 14
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.