Carnelian 3 in. x 12 in. Glossy Brown and Blue Glass Subway Wall and Floor Tile 5 sqft/case, 20PK

  • Mfr # APLAG8804BRBL

  • Zoro # G811637522


product price:  $87.85
/pk 20, $4.39/ea

Key Features

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLAG8804BRBL
Zoro #
G811637522
UPC #
840175518753
Country of Origin
China

Dimensions

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12

Details

Color
Brown and Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5

Description

Introducing our 3x12 brown and blue rectangle glass glossy subway tile, the perfect addition to elevate the elegance of your home. With its classic-looking glass tile in a glossy polished finish, this subway tile will effortlessly complement your walls or floors, creating a sophisticated ambiance that exudes luxury. Crafted with durability and sturdiness in mind, these rectangle glass tiles are not only a visual delight but also a practical choice for any space. Whether it's your kitchen, bathroom, or laundry room, rest assured that our brown and blue subway tile will withstand the test of time and continue to shine brightly for years to come. One of the standout features of our subway tile is its ability to add a little extra sparkle and shine to any environment. The beveled design of these tiles adds a beautiful shape that catches the light, creating a mesmerizing effect that will captivate anyone who lays their eyes on it. Step into a room adorned with these tiles, and watch as the space transforms into a realm of sophistication and grandeur. But that's not all - our 3x12 Brown and Blue Rectangle Glass Glossy Subway Tile is the ultimate companion for those seeking a versatile design. Ideal for combining with various color schemes, the brown and blue hues of these tiles effortlessly merge with any decor, making it a seamless addition to any commercial or residential environment. Whether you're aiming for a modern, minimalist look or a more vibrant and eclectic style, these subway tiles will complement and enhance your overall aesthetic vision. Don't settle for ordinary when you can have extraordinary. Elevate your home design with our 3x12 brown and blue glossy tile, and watch as it breathes new life into any space in need of a touch of elegance. With its timeless allure, durability, and ability to add a little extra sparkle and shine, this subway tile is a testament to the power of great design. Experience the luxury and sophistication that our subway tile brings and make your home a true masterpiece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products