Carnelian 3 in. x 12 in. Glossy Cobalt Blue Glass Subway Wall and Floor Tile 5 sq. ft./case, 20PK

  • Mfr # APLAG8806SKYA

  • Zoro # G411637724


product price:  $97.59
/pk 20, $4.88/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLAG8806SKYA
Zoro #
G411637724
UPC #
840175518777
Country of Origin
China

Dimensions

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12

Details

Color
Cobalt Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5

Description

Homeowners looking to completely transform their home will absolutely love 3x12 cobalt blue rectangle glossy glass subway. This exclusive range of glass tiles has the perfect combination of design styles, from traditional to contemporary, that will be sure to give you the results you're searching for. With deep, rich cobalt blue tones, your bathroom, shower, patio, or garage will become a beautiful living space. And, the glossy finish provides just the right amount of sheen for a chic yet low maintenance look. These pieces are also durable and easy to clean, so maintenance won't be a problem. So don't wait. Transform your home today with the sleek and stylish rectangle glass subway tile..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products