Cedar Brown 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8804A

  • Zoro # G811320035


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Cedar Brown
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8804A
Zoro #
G811320035
UPC #
840175526970
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Cedar Brown
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Edging a tile backsplash with pencil trims adds accent and sophistication to any space. If youre interested in employing a sleek tile edge trim, this glass pencil tile will bring your project a modern upgrade. It provides the opportunity to cover exposed sharp tiles and create a clean exterior facing edge. Finish off your tiled areas with a professional touch while creating a striking and modern look. This gray glass pencil trim looks classy and well put on a modern bathroom wall, shower, or kitchen backsplash. Its easy and simple to install, yet instantly takes your tile project to the next level! For a consistent look, it can easily coordinate with gray glass tiles, and when paired with a distinctive color or material, the result can be unique and impressive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products