Celestial 12 in. x 12 in. Glossy Blue-Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88BL522A
- Zoro # G711637356
Key Features
Specifications
Details
- MFR #
- APLST88BL522A
- Zoro #
- G711637356
- UPC #
- 840175583645
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Step into a blue paradise on the coasts of the Mediterranean with our bright glass mosaic tile! Thanks to its catchy yet calming blue palette, it instantly captivates the eye when used alone of even mixed with other glass tile accents. Create a shower surround reminiscent of a clear blue sea with a reflective surface that shows a playful dance of light! . The glossy finish of this tile allows for extra light to pull in the space, and the tile to be cleaned easily. This exotic color palette of blue is perfect for water features in your backyard including fountains, jacuzzis and swimming pools. Approved for submerged applications, this modern blue glass tile supports a durable pool design you will enjoy in your own backyard and make you feel like you’re in a tropical destination! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.