
Celestial 12 in. x 12 in. Glossy Brown and Gold Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
Mfr # APLST88BR604A
Zoro # G911637422
product price:Â $311.99
/pk 10, $31.20/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLST88BR604A
Zoro #
G911637422
UPC #
840175583904
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This brown glass mosaic tile is popular for a reason: its earth tones decorate any space with warmth to make us feel comfortable and bring us a feeling of safety. It can add instant coziness to any size and style of space, which makes it a tile that's easy to work with. Create a kitchen backsplash that's timeless yet trendy, dramatic yet calm. These iridescent glass tiles glow with a subtle shine, which makes the earthy shades appear brighter and more attractive. The design possibilities are endless - from an elegant living room to a rustic-inspired kitchen design. Whether it's a modern bathroom backsplash, shower surround or outdoor tile design this brown mosaic will help give warmth to the space and induce a feeling of cocooning. Dress it down with neutral elements for a quiet decor, or pair it with shiny accents and metallic accessories to enhance a more glam feeling - the result will be charming..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.