Celestial 12 in. x 12 in. Glossy Cadet Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLST88GR708A

  • Zoro # G511637501


product price:  $388.99
/pk 20, $19.45/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88GR708A
Zoro #
G511637501
UPC #
840175584093
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

These small-sized square mosaics feature a striking mix of blue shades with an exotic coastal appeal. Durable glass surface presente a more modern interpretation of classic blue tiles, further enhancing the boldness of blue hues dancing on the tile's surface. Embracing an unconventionally warm and welcoming take on blue decor, these mosaic tiles will create the ultimate expression of coastal chic. This tile comes with added grout line switch resulting in extra slip-resistance on its, which makes it ideal for shower floors, bathrooms, spas and pools. Showcase the fusion of coastal flair and modern finish that take on an exciting and inviting visual. This mosaic tile will capture the intimate connection with the ocean to make you feel relaxed and comfortable in your interiors.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products