Celestial 12 in. x 12 in. Glossy Egyptian Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BL542A
- Zoro # G611637753
Key Features
Specifications
Details
- MFR #
- APLST88BL542A
- Zoro #
- G611637753
- UPC #
- 840175583836
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Cool, calm and collected - this blue tile is the representation of classic and royal decor. Get your walls dressed up with this deep and serene shade in your next commercial or residential project. The polished glass format will add subtle touches of shine and reflection to your surface which will result in added depth and dimension. This beautiful combination of royal blue shades will leave any room with a modern or contemporary-inspired modern feel. The paper backing of the mosaic tile not only simplifies installation, but also allows for design flexibility such as cutting tiles into smaller pieces for using as accent tile. Add a splash of blue to your next indoor or outdoor tile project - whether you’re putting together a coastal kitchen, a classic living room or a modern bathroom, decorating with these blue tiles creates a tranquil space with style. Unsure how to incorporate this attractive shade into your design? You can use small pops of blue by mixing with other tiles, playing with different color combinations to get the look and atmosphere you want!
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.