
Celestial 12 in. x 12 in. Glossy Fire Brick Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88RD217A
Zoro # G111637918
product price:Â $312.99
/pk 20, $15.65/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88RD217A
Zoro #
G111637918
UPC #
840175584239
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This red glass mosaic tile features various energetic tones with a spicy undertone of burnt orange, creating a warm and inviting visual. These color variations allow tile to trick the eyes, creating added dimension and visual tricks. The polished sheen of glossy tiles enhances the depth on its surface, giving the walls a warm, luminous glow. Featuring a warmly deep red colorway, our red glass tiles will let you capture an authentic look on your kitchen walls, shower surrounds and even pools. Approved for indoor and outdoor areas as well as submerged installations, this red glass tile will keep your space looking interesting and unique. Provide your commercial or hospitality projects with a subtly reflective surface that emphasizes passion and energy using it as a red accent wall that instantly captures all the attention of your guests..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.