Celestial 12 in. x 12 in. Glossy Golden Yellow Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BG310A
- Zoro # G111637819
Key Features
Specifications
Details
- MFR #
- APLST88BG310A
- Zoro #
- G111637819
- UPC #
- 840175583560
- Country of Origin
- China
- Color
- Yellow
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Golden yellow is the color of pumpkins, falling leaves and Halloween - a stop-and-take-notice kind of color when used in our homes! If you want an interior design that expresses energy and friendliness, this tile will satisfy your design needs. Our orange mosaic tiles are designed to help you create a welcoming nature in your rooms that should be inviting. Whether that be your kitchen, living room, bathroom or even an outdoor area- this orange tile works in a great variety of spaces including decks, swimming pools and other water features. Does your cold bathroom need some warm vibes? Opt for an orange tile backsplash around your vanity or accent for the shower area to enhance a much more inviting feel. Let this tile be a pop of color for your residential or commercial design that will take another direction towards positive and cheerful! This orange glass mosaic brings together the powerful combination of brightness and durability thanks to its impervious, polished glass surface. .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.