Celestial 12 in. x 12 in. Glossy Kelly Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88GN415A
- Zoro # G011637902
Key Features
Specifications
Product Information
- MFR #
- APLST88GN415A
- Zoro #
- G011637902
- UPC #
- 840175583997
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
Featuring a crisp green color palette, this mosaic tile creates a uniquely glamorous look for colorful wall and floor applications. A vivid green palette with random brushstroke patterns create a dazzling reflective texture that is showcased in a classic grid pattern. Just like the green river waters dancing in the sun, the glass tile adds a mesmerizing sparkle and depth to your pools, showers, spas, or backsplash areas in your home. An exotic green pattern creates movement that enhances the bright color palette of the tile, creating a unique surface finish for your kitchens, showers and living rooms. The result is a dazzling reflective texture that will impress all the guests in your home or business. Go for this eye-catching visual in areas where you’d like to inject a pop of nature-inspired color with a durable, resistant and long-lasting surface.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.