Wooden Brown 11.8 in x 11.8 in Glass Glossy Floor and Wall Subway 4.83 sqft/case, 5PK
- Mfr # APLSRA8801A
- Zoro # G911320201
Key Features
Specifications
Product Information
- MFR #
- APLSRA8801A
- Zoro #
- G911320201
- UPC #
- 840175529117
- Country of Origin
- China
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Details
- Color
- Wooden Brown
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, and more
- Material
- Glass
- Shape
- Brick
- Finish
- Glossy
- Coverage Area
- 4.83 sq. ft
Description
As a modern deviation from the classic rectangular tile, this subway mosaic tile is a throwback to traditional design with a contemporary feel. Glossy glass subway tiles are arranged in a horizontally stacked pattern on a mesh sheet to create seamless and easy installations. It offers the best of both worlds by recreating the warm look of natural wood with a durable glass surface. Its minimalistic style is chic yet simplistic enough to integrate into a variety of designs, including traditional to modern home projects. The impervious and stain-resistant quality of glass subway tile makes it a great design choice for residential and commercial areas, especially for areas that are prone to daily splashes and splatters. Install it for a kitchen backsplash, accent wall or vanity surround to create a timeless subway look with a touch glass shine. Take your feature wall designs one step further and play with different subway tile layouts such as chevrons or herringbones for a breathtaking aesthetic.
- Weight and Dimension: Mosaic sheet 11.8-in W x 11.8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.97, sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.