Celestial 12 in. x 12 in. Glossy Light Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLST88BL525A

  • Zoro # G711637547


product price:  $368.99
/pk 20, $18.45/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL525A
Zoro #
G711637547
UPC #
840175583676
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

With its soft hues, the blue glass tile you see here is a unique mosaic design for indoor and outdoor installation. Its multi-tonal color and random patterns give added interest to an otherwise plain blue palette. Reminiscent of a calm and cloudy day, it is far from a dull blue mosaic. A perfect compliment to a kitchen backsplash, home bar backsplash or powder room wall, this blue mosaic provides a luminous quality and some pop of color. Introduce a soft shade into your space where you have predominantly neutral tones, or provide your interiors with a sense of outdoor feeling with a nature-inspired blue tile design. These blue mosaics have gorgeous brilliance thanks to their polished finish, and dress up any wall with a gem-like appeal you cannot achieve with a blue paint. Consider it as an accent wall to add sparkle to your coastal bath, powder room, or kitchen setting as well as your pool areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products