Nacreous 12 in. x 12 in. Glossy Cotton White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLPE88WH105A
- Zoro # G711637578
Key Features
Specifications
Details
- MFR #
- APLPE88WH105A
- Zoro #
- G711637578
- UPC #
- 840175581252
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
With a pearlescent finish and a light neutral shade, this glass mosaic tile creates an elevated presentation of a minimalist white palette. This small-sized square pattern provides added grout lines and results in slip-resistance that makes this mosaic a functional choice for wet rooms and floors. Create a sleek yet dimensional look in your home or commercial area with this modern glass tile, and display a distinct backdrop that’s far more interesting than a flat white paint! . A neutral color palette can be interesting too, and this visually exciting white mosaic tile proves that! Using different tones of white for added dimension, this tile will provide an exceptionally modern and luxurious look and feel, while letting you stay within a quiet neutral palette. Use it indoors and outdoors, wherever you’d like to create a clean feel with a modern play of design! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.